You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
HOUSTON WIRE & CABLE #HW10601624

Instrumentation and Thermocouple Cable, 24-Pair, 16 AWG

SKU # 78861499987
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Instrumentation and Thermocouple Cable
Conductor Count: 24 Pair
Conductor Size: 16 AWG
Conductor Material: Str Annealed Bare Tinned Cu
Voltage: 600V
Jacket Material: PVC
Jacket Color: Black
Insulation: PVC/Nylon
Conductor Strands: 7 Strands
Nominal OD: 1.390 in. (35.31 mm)
Temperature Rating: 90 Degree C
Shielded: STP
Shield Material: 100 Percent Aluminum-Polymer
Package: Reel
Approval Listings: UL 1581, NEC, Class I Division 2 Areas Per Articles 336, 392 and 501, Class 1 Circuits Per NEC Article 725, 760