You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
GENERAL CABLE #7131789

U/FTP (STP) Cable, 23 AWG, Str Bare Cu Conductor, 4-Pair Conductor, 0.290 in. OD x 1000-ft L

SKU # 07940799902
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Communication and Control Cable
Conductor Count: 4 Pair
Conductor Size: 23 AWG
Conductor Material: Stranded Bare Copper
Jacket Material: LS PVC
Jacket Color: Gray
Insulation: HDPE
Rating: CMP
Nominal OD: 0.290 in. (7.37mm)
Temperature Rating: 75°C
Length: 1000 ft. (305m)
Shielded: STP
Shield Type: Individual Shield
Shield Material: Aluminum Foil
Package: Spool
Approval Listings: NEC Type CMP, CEC Type CMP

Paired-Conductor Cable, Shielded: Type - Communication and Control Cable; Conductor Count - 4-Pair; Conductor Size - 23 AWG; Shield Type - Individual Shield; Shield Material - Aluminum Foil; Conductor Material - Str Bare Cu; Jacket Material - LSPVC; Jacket Color - Gray; Insulation - HDPE; Rating - CMP; Nominal OD - 0.290 in. (7.37mm); Temperature Rating - 75 deg C; Length - feet - 1000-ft; Length - meters - 305m; Package - Spool; Approval Listings - NEC Type CMP, CEC Type CMP