Menu Search
BELDEN #62P1608

Multi-Conductor Cable, 8-Pair, 16 AWG, Str Bare Cu, 600V, 0.708 in. OD, Overall Shield

SKU # 61282535949
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multi-Conductor Cable
Conductor Count: 8 Pair
Conductor Size: 16 AWG
Conductor Material: Stranded Bare Copper
Voltage: 600V
Jacket Material: PVC
Jacket Color: Black
Insulation: PVC/Nylon
Conductor Strands: 7 Strands
Nominal OD: 0.708 in. (17.98mm)
Temperature Rating: 90°C
Shielded: STP
Shield Type: Overall Shield
Shield Material: Alum-Mylar 100 Percent, Tinned-CU
Approval Listings: NEC Type NFPA