Menu Search
BELDEN #9460-060U100

Control and Instrumentation Cable Overall Foil Shield 1-Pair 18 AWG

SKU # 61282525334
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Control and Instrumentation Cable
Conductor Count: 1 Pair
Conductor Size: 18 AWG
Conductor Material: Stranded Tinned Copper
Voltage: 600V
Jacket Material: PVC
Jacket Color: Chrome
Insulation: Polyethylene
Rating: CM
Conductor Strands: 16 x 30
Nominal OD: 0.230" (5.84mm)
Temperature Rating: 80°C
Length: 1000 ft. (305m)
Shielded: STP
Shield Type: Overall Foil Shield
Shield Material: Alum-Polyester 100%
Package: UnReel Dispenser

Additional Info: Beldfoil Shield, Tinned Cu Drain Wire