Menu Search
BELDEN #82842-877500

Computer Cable Overall Foil and Braid Shield 2-Pair 24 AWG

SKU # 61282519820
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Computer Cable
Conductor Count: 2 Pair
Conductor Size: 24 AWG
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: LS PVC
Jacket Color: Natural
Insulation: FFEP
Rating: CMP Plenum
Conductor Strands: 7 x 32
Nominal OD: 0.272 in (6.93mm)
Temperature Rating: 75°C
Length: 500 ft. (152m)
Shielded: STP
Shield Type: Overall Foil and Braid Shield
Shield Material: Alum Foil Polyester 100%, Tinned-Cu 90%
Package: Reel
Approval Listings: NEC Type CMP, CEC/C(UL) Type CMP, EU, CA

Paired-Conductor Cable, Shielded: Type - Computer Cable; Conductor Count - 2-Pair; Conductor Size - 24 AWG; Shield Type - Overall Foil and Braid Shield; Shield Material - Alum Foil Polyester 100%, Tinned-Cu 90%; Conductor Material - Str Tinned Cu; Voltage - 300V; Jacket Material - LSPVC; Jacket Color - Natural; Insulation - FFEP; Rating - CMP plenum; Conductor Strands - 7 x 32; Nominal OD - 0.272 in (6.93mm); Temperature Rating - 75 deg C; Length - feet - 500-ft; Length - meters - 152m; Package - Reel; Approval Listings - NEC Type CMP, CEC/C(UL) Type CMP, EU, CA; Additional Information - Beldfoil Shield.

Additional Info: Beldfoil Shield.