Menu Search
BELDEN #3090A-0102500

Communication and Control Cable Overall Foil Shield 1-Pair 16 AWG

SKU # 61282514120
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Communication and Control Cable
Conductor Count: 1 Pair
Conductor Size: 16 AWG
Conductor Material: Tinned Copper
Voltage: 600V
Jacket Material: PVC
Jacket Color: Black
Conductor Strands: 7 x 26
Nominal OD: 0.300 in
Temperature Rating: 90°C
Length: 2500 ft.
Shielded: STP
Shield Type: Overall Foil Shield
Shield Material: Aluminum Foil
Package: Reel