Menu Search
BELDEN #5300FE-0081000

Commercial Audio Systems Cable Overall Foil Shield 2-Pair 18 AWG

SKU # 61282515896
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Commercial Audio Systems Cable
Conductor Count: 2 Pair
Conductor Size: 18 AWG
Conductor Material: Stranded Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Gray
Insulation: Polypropylene
Rating: CMR
Conductor Strands: 7 x 26
Nominal OD: 0.162" (4.11mm)
Temperature Rating: 75°C
Length: 1000 ft.
Shielded: STP
Shield Type: Overall Foil Shield
Shield Material: Alum-Polyester 100%
Package: Reel
Approval Listings: NEC Type CMR, FT4 Flame

Additional Info: Beldfoil Shield