Menu Search
Search
BELDEN #9402MN-004100

SpaceMaker™ Cable, Multi-Conductor; 2-Pair, 20 AWG, Str Tinned Copper

SKU # 61282538690 Manufacturer Series: 9402MN
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Jacket Color: Yellow
Length: 100 ft.
Type: Audio, Control and Instrumentation Cable
Conductor Count: 2 Pair
Conductor Size: 20 AWG
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Insulation: Polypropylene
Rating: Non Plenum
Conductor Strands: 26 x 34
Nominal OD: 0.254 in. (6.45mm)
Temperature Rating: -4° to +176°F (-20° to +80°C)
Shielded: STP
Shield Type: Overall Beldfoil Shield
Shield Material: 100 Percent Aluminum Foil/Polyester Tape
Approval Listings: UL Type AWM 2937, 10118, CSA Type FT2, NFPA 79, CE Marked