Menu Search
Search
ALPHA WIRE #2241C-SL005

Communication and Control Cable Foil Shield 1-Pair 18 AWG

SKU # 78119701305
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Communication and Control Cable
Conductor Count: 1 Pair
Conductor Size: 18 AWG
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Slate
Insulation: PVC
Rating: CM
Conductor Strands: 16 x 30
Nominal OD: 0.226 in. (5.74mm)
Temperature Rating: 80°C
Length: 100 ft. (30.5m)
Shielded: STP
Shield Type: Foil Shield
Shield Material: Alum-Mylar 25 Percent
Package: Spool
Approval Listings: CA Prop 65, CSA CMG, CSA FT4, UL AWM 2464, UL CM, UL VW-1