Menu Search
Search
ALPHA WIRE #5499/19C-SL005

Cable, Communication, 0.433 in. OD x 100-ft L

SKU # 78119792252
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Communication and Control Cable
Conductor Count: 19 Pair
Conductor Size: 24 AWG
Conductor Material: Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Slate
Insulation: PVC
Rating: CM/CMG
Conductor Strands: 7 x 32
Nominal OD: 0.433" (10.99mm)
Temperature Rating: 221°F (105°C)
Length: 100 ft. (30.5m)
Shielded: STP
Shield Type: Foil Shield
Shield Material: Alum-Mylar 25%
Package: Spool
Approval Listings: CSA FT4, UL AWM 10002, UL AWM 2464, UL CM, UL VW-1