Menu Search
WIRE PRODUCTS #SPK

Speaker Wire, 1 Pair, 22 AWG, 1000-ft L, CPE Compound, EPDM Inliner Clear Jacket, Str Bare/Tinned Cu

SKU # 78740692214
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Speaker Cable
Conductor Count: 1 Pair
Conductor Size: 22 AWG
Conductor Type: Str Bare/Tinned Copper
Jacket Material: CPE Compound, EPDM Inliner
Jacket Color: Clear
Insulation: PVC
Temperature Rating: 221°F (105°C)
Length: 1000 ft. (305m)

Paired-Conductor Cable, Unshielded: Type - Speaker Cable; Conductor Count - 1 Pair; Conductor Size - 22 AWG; Conductor Type - Str Bare/Tinned Cu; Jacket Material - CPE Compound, EPDM Inliner; Jacket Color - Clear; Insulation - PVC; Temperature Rating - 105 deg C; Length - feet - 1000-ft; Length - meters - 305 m