Menu Search
Paired-Conductor Cable, Unshielded Speaker Wire, 1 Pair, 18 AWG, 0.28 x 0.133 in. OD, Red/Black Jacket

WIRE PRODUCTS #BOND

Speaker Wire, 1 Pair, 18 AWG, 0.28 x 0.133 in. OD, Red/Black Jacket

SKU #78740618600
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Speaker Cable
Conductor Count: 1 Pair
Conductor Size: 18 AWG
Conductor Type: Str Bare/Tinned Copper
Jacket Material: CPE Compound, EPDM Inliner
Jacket Color: Red/Black
Insulation: PVC
Conductor Strands: 41
Nominal OD: 0.28 x 0.133 in. (7.10 x 3.40 mm)
Temperature Rating: 221°F (105°C)

Paired-Conductor Cable, Unshielded: Type - Speaker Cable; Conductor Count - 1 Pair; Conductor Size - 18 AWG; Conductor Type - Str Bare/Tinned Cu; Jacket Material - CPE Compound, EPDM Inliner; Jacket Color - Red/Black; Insulation - PVC; Conductor Strands - 41; Nominal OD - 0.28 x 0.133 in. (7.10 x 3.40 mm); Temperature Rating - 105 deg C