Communications and Control Cable 25-Pair 24 AWG

SKU: 47005204285
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Communications and Control Cable
Conductor Count: 25 Pair
Conductor Size: 24 AWG
Conductor Type: Tinned Copper
Jacket Material: PVC
Jacket Color: Gray
Insulation: PVC
Jacket Rating: CMR
Nominal OD: 0.310 in (7.90 mm)
Length: 5000 ft. (1524m)
Package: Reel
Approval Listings: UL
Paired-Conductor Cable, Unshielded: Type - Communications and Control Cable; Conductor Count - 25-Pair; Conductor Size - 24 AWG; Conductor Type - Tinned Cu; Jacket Material - PVC; Jacket Color - Gray; Insulation - PVC; Jacket Rating - CMR; Nominal OD - 0.310 in (7.90 mm); Length - feet - 5000-ft; Length - meters - 1524 m; Package - Reel; Approval Listings - UL, C(UL) Type CMR