Menu Search
GENERAL CABLE #C6101A.41.10

Multi-Conductor Cable, 18 AWG, 1-Pair, 0.206 in. OD, 300V, PVC Gray Jacket, Copper, 16/30

SKU # 07940738755
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Communications and Control Cable
Conductor Count: 1 Pair
Conductor Size: 18 AWG
Conductor Type: Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Gray
Insulation: PVC
Jacket Rating: CM
Conductor Strands: 16/30
Nominal OD: 0.206
Temperature Rating: 80°C

Paired-Conductor Cable, Unshielded: Type - Communications and Control Cable; Conductor Count - 1 Pair; Conductor Size - 18 AWG; Conductor Type - Copper; Voltage - 300V; Jacket Material - PVC; Jacket Color - Gray; Insulation - PVC; Jacket Rating - CM; Conductor Strands - 16/30; Nominal OD - 0.206; Temperature Rating - 80 deg C