BELDEN #1227A1-008U1000

Multi-Conductor Cable, 4-Pair, 24 AWG, 300V, 0.17 in. OD, 1000-ft L, White LSPVC Jacket

SKU: 61282510926
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Multi-Conductor Cable
Conductor Count: 4 Pair
Conductor Size: 24 AWG
Conductor Type: Str Bare Copper
Voltage: 300V
Jacket Material: LS PVC
Jacket Color: White
Insulation: LSPVC
Jacket Rating: CMP
Conductor Strands: Solid
Nominal OD: 0.170 in. (4.32 mm)
Temperature Rating: 75°C
Length: 1000 ft. (305m)
Package: Box
Approval Listings: CEC/C(UL) Type CMP
Manufacturer Series: 1245A2
Description
Paired-Conductor Cable, Unshielded: Type - Multi-Conductor Cable; Conductor Count - 4-Pair; Conductor Size - 24 AWG; Conductor Type - Str Bare Cu; Voltage - 300V; Jacket Material - LSPVC; Jacket Color - White; Insulation - LSPVC; Jacket Rating - CMP; Conductor Strands - Solid; Nominal OD - 0.170 in. (4.32 mm); Temperature Rating - 75 Deg C; Length - feet - 1000-ft; Length - meters - 305 m; Package - Box; Approval Listings - CEC/C(UL) Type CMP; Additional Information - Category 3 ; Manufacturer Series - 1245A2
Additional Info: Category 3