Menu Search

BELDEN #86270601000-CPC

Control and Instrumentation Cable 4-Pair 14 AWG

SKU: 49100087926
Manufacturer Series: 8627
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Control and Instrumentation Cable
Conductor Count: 4 Pair
Conductor Size: 14 AWG
Conductor Type: Str Tinned Copper
Voltage: 600V
Jacket Material: PVC
Jacket Color: Chrome
Insulation: PVC
Conductor Strands: 19 x 27
Nominal OD: 0.490 in (12.45 mm)
Temperature Rating: -20 to 80 Deg C (-4 to 176 Deg F)
Length: 1000 ft. (305m)
Description
Paired-Conductor Cable, Unshielded: Type - Control and Instrumentation Cable; Conductor Count - 4-Pair; Conductor Size - 14 AWG; Conductor Type - Str Tinned Cu; Voltage - 600V; Jacket Material - PVC; Jacket Color - Chrome; Insulation - PVC; Conductor Strands - 19 x 27; Nominal OD - 0.490 in (12.45 mm); Temperature Rating - -20 to 80 deg C; Length - feet - 1000-ft; Length - meters - 305 m; Additional Information - Unshielded; Manufacturer Series - 8627
Additional Info: Unshielded