Control Cable, 16 AWG, Str Bare Cu Conductor, 1-Pair Conductor, 600V, 0.34 in. OD, Shielded Pairs, 90 deg C

SKU: 78010098064
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Control Cable
Conductor Count: 1 Pair
Conductor Size: 16 AWG
Shield Type: Shielded Pairs
Jacket Material: LS ZH
Insulation: XLP
Paired-Conductor Cable, Shielded: Type - Control Cable; Conductor Count - 1-Pair; Conductor Size - 16 AWG; Shield Type - Shielded Pairs; Jacket Material - LSZH; Insulation - XLP