Menu Search
Paired-Conductor Cable, Shielded Direct Burial Cable, 22 AWG, Sol Annealed Cu Conductor, 2-Pair Conductor, 0.320 in. OD

SUPERIOR ESSEX #04-052-84

Direct Burial Cable, 22 AWG, Sol Annealed Cu Conductor, 2-Pair Conductor, 0.320 in. OD

SKU #47005200781
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Direct Burial Cable
Conductor Count: 2 Pair
Conductor Size: 22 AWG
Shield Material: Alum-Polymer
Conductor Material: Sol Annealed Copper
Jacket Material: Polyethylene
Jacket Color: Black
Insulation: Polyolefin
Nominal OD: 0.320" (8.10mm)
Length: 1000 ft. (305m)
Package: Reel