Menu Search
SUPERIOR ESSEX #55-B99-38

Communication and Control Cable Foil Shield 50-Pair 22 AWG

SKU # 47005204469 Manufacturer Series: 600C
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Communication and Control Cable
Conductor Count: 50 Pair
Conductor Size: 22 AWG
Shield Type: Foil Shield
Shield Material: Aluminum
Conductor Material: Tinned Copper
Jacket Material: PVC
Jacket Color: Gray
Insulation: Polyolefin
Nominal OD: 0.790 in. (20.00mm)
Length: 3000 ft. (914m)
Package: Reel
Approval Listings: UL Type CMR

Additional Info: Weight: 482.00 Kg/Km