OKONITE #264-60-4401

Control and Instrumentation Cable Overall Foil Shield 1-Pair 16 AWG

SKU: 78490494397
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Control and Instrumentation Cable
Conductor Count: 1 Pair
Conductor Size: 16 AWG
Shield Type: Overall Foil Shield
Shield Material: Alum-Polyester 100%
Conductor Material: Stranded Bare Copper
Voltage: 600V
Jacket Material: FR-PVC
Jacket Color: Black
Insulation: PVC/Nylon
Rating: PLTC
Conductor Strands: 7 x 24
Nominal OD: 0.290" (7.37mm)
Temperature Rating: 90°C
Length: 305m
Manufacturer Series: P-OS
Description
Paired-Conductor Cable, Shielded: Type - Control and Instrumentation Cable; Conductor Count - 1-Pair; Conductor Size - 16 AWG; Shield Type - Overall Foil Shield; Shield Material - Alum-Polyester 100%; Conductor Material - Str Bare Cu; Voltage - 600V; Jacket Material - FR-PVC; Jacket Color - Black; Insulation - PVC/Nylon; Rating - PLTC; Conductor Strands - 7 x 24; Nominal OD - 0.290" (7.37mm); Temperature Rating - 90 deg C; Length - meters - 305m; Additional Information - Tray Cable. Tape Shield, Tinned Cu Drain Wire, Flame-retardant Okoseal Insulation & Jacket. Rating 90deg C Dry, 75deg C Wet; Manufacturer Series - P-OS
Additional Info: Tray Cable. Tape Shield, Tinned Cu Drain Wire, Flame-retardant Okoseal Insulation & Jacket. Rating 90deg C Dry, 75deg C Wet