Menu Search
Paired-Conductor Cable, Shielded Armored Instrumentation Cable, 1-Traid, 16 AWG, Str Bare Cu, 600V, Nylon Jacket
OKONITE #564-65-3401

Okoseal-N Armored Instrumentation Cable, 1-Traid, 16 AWG, Str Bare Cu, 600V, Nylon Jacket

SKU # 78490494705 Manufacturer Series: C-L-X
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Armored Instrumentation Cable
Conductor Count: 1-Traid
Conductor Size: 16 AWG
Shield Type: Overall Shielded Pairs
Shield Material: Alum-Polyester 100 Percent
Conductor Material: Stranded Bare Copper
Voltage: 600V
Jacket Material: Nylon
Jacket Color: Black
Insulation: Okoseal
Conductor Strands: 7X
Nominal OD: 0.640 in. (16.25mm)
Temperature Rating: 90°C
Approval Listings: NEC Type NPLF

Additional Info: Jacket Thickness: 0.058 in. Inner/0.05 in. Outer, Cross-Section Area: 0.32 Sq-in.