Menu Search

OKONITE #564-60-3401

Okoseal-N Armored Instrumentation Cable, 1-Pair, 16 AWG, Str Bare Cu, 600V, 0.640 in. OD

SKU: 78490494704
Manufacturer Series: C-L-X
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Armored Instrumentation Cable
Conductor Count: 1 Pair
Conductor Size: 16 AWG
Shield Type: Overall Shielded Pairs
Shield Material: Alum-Polyester 100 Percent
Conductor Material: Stranded Bare Copper
Voltage: 600V
Jacket Material: Nylon
Jacket Color: Black
Insulation: PVC
Conductor Strands: 7X
Nominal OD: 0.640 in. (16.25mm)
Temperature Rating: 90°C
Approval Listings: NEC Type NPLF
Description
Paired-Conductor Cable, Shielded: Type - Armored Instrumentation Cable; Conductor Count - 1-Pair; Conductor Size - 16 AWG; Shield Type - Overall Shielded Pairs; Shield Material - Alum-Polyester 100 Percent; Conductor Material - Str Bare Cu; Voltage - 600V; Jacket Material - Nylon; Jacket Color - Black; Insulation - PVC; Conductor Strands - 7X; Nominal OD - 0.640 in. (16.25mm); Temperature Rating - 90 deg C; Approval Listings - NEC Type NPLF; Additional Information - Jacket Thickness: 0.058 in. Inner/0.05 in. Outer, Cross-Section Area: 0.32 Sq-in.; Manufacturer Series - C-L-X Okoseal-N
Additional Info: Jacket Thickness: 0.058 in. Inner/0.05 in. Outer, Cross-Section Area: 0.32 Sq-in.