Menu Search

GENERAL CABLE #C0560A.41.10

Communication and Control Cable, 2-Pair, 18 AWG, Str Tinned Cu, 300V, 0.314 in. OD

SKU: 07940705239
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Communication and Control Cable
Conductor Count: 2 Pair
Conductor Size: 18 AWG
Shield Type: Foil Shield
Shield Material: Alum-Polyester 100 Percent
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Gray
Insulation: PVC
Rating: CMG
Conductor Strands: 16 x 30
Nominal OD: 0.314 in. (7.98mm)
Temperature Rating: 221°F (105°C)
Length: 1000 ft. (305m)
Approval Listings: NEC Article 725 Power Limited Tray Cable (UL: 105 Degrees C, 300V), RoHS Compliant Directive 2002/95/EC, UL Style 2464 (UL: 80 Degrees C, 300V), Passes CSA CMG Flame Test
Description
Paired-Conductor Cable, Shielded: Type - Communication and Control Cable; Conductor Count - 2-Pair; Conductor Size - 18 AWG; Shield Type - Foil Shield; Shield Material - Alum-Polyester 100 Percent; Conductor Material - Str Tinned Cu; Voltage - 300V; Jacket Material - PVC; Jacket Color - Gray; Insulation - PVC; Rating - CMG; Conductor Strands - 16 x 30; Nominal OD - 0.314 in. (7.98mm); Temperature Rating - 105 deg C; Length - feet - 1000-ft; Length - meters - 305m; Approval Listings - NEC Article 725 Power Limited Tray Cable (UL: 105 Degrees C, 300V), RoHS Compliant Directive 2002/95/EC, UL Style 2464 (UL: 80 Degrees C, 300V), Passes CSA CMG Flame Test