Menu Search
Paired-Conductor Cable, Shielded Control and Instrumentation Cable Individual & Overall Foil Shield 24-Pair 16 AWG

DEKORON #1C74-62400

Control and Instrumentation Cable Individual & Overall Foil Shield 24-Pair 16 AWG

SKU #78906893157
Manufacturer Series: 1C74
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Control and Instrumentation Cable
Conductor Count: 24 Pair
Conductor Size: 16 AWG
Shield Type: Individual & Overall Foil Shield
Shield Material: Alum-Polyester 100%
Conductor Material: Stranded Bare Copper
Voltage: 600V
Jacket Material: FR-PVC
Jacket Color: Black
Insulation: PVC/Nylon
Rating: TC
Conductor Strands: 7 x 24
Nominal OD: 1.400" (35.60mm)
Length: 305m

Additional Info: Tray Cable. Tape Shield, Tinned Cu Drain Wire