Menu Search
Paired-Conductor Cable, Shielded Control and Instrumentation Cable Individual & Overall Foil Shield 24-Pair 16 AWG

DEKORON #1874-62480

Control and Instrumentation Cable Individual & Overall Foil Shield 24-Pair 16 AWG

SKU #78906898999
Manufacturer Series: 1874
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Control and Instrumentation Cable
Conductor Count: 24 Pair
Conductor Size: 16 AWG
Shield Type: Individual & Overall Foil Shield
Shield Material: Alum-Polyester 100%
Conductor Material: Stranded Bare Copper
Voltage: 300V
Jacket Material: FR-PVC
Jacket Color: Black
Insulation: PVC
Rating: PLTC
Conductor Strands: 7 x 24
Nominal OD: 1.190" (30.20mm)
Temperature Rating: 221°F (105°C)
Length: 305m

Paired-Conductor Cable, Shielded: Type - Control and Instrumentation Cable; Conductor Count - 24-Pair; Conductor Size - 16 AWG; Shield Type - Individual & Overall Foil Shield; Shield Material - Alum-Polyester 100%; Conductor Material - Str Bare Cu; Voltage - 300V; Jacket Material - FR-PVC; Jacket Color - Black; Insulation - PVC; Rating - PLTC; Conductor Strands - 7 x 24; Nominal OD - 1.190" (30.20mm); Temperature Rating - 105 deg C; Length - meters - 305m; Additional Information - Power Limited Tray Cable. Tape Shield, Each Pair with Tinned Cu Drain Wire. 22 AWG Orange Communcations Wire; Manufacturer Series - 1874

Additional Info: Power Limited Tray Cable. Tape Shield, Each Pair with Tinned Cu Drain Wire. 22 AWG Orange Communcations Wire