Menu Search
Paired-Conductor Cable, Shielded Transport System Cable 28-Pair 22 AWG
CSC #DSR28222SDGY10-PRJ995364-

Transport System Cable 28-Pair 22 AWG

SKU # 47601998983
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Transport System Cable
Conductor Count: 28-Pair
Conductor Size: 22 AWG
Shield Material: Alum-Polyester
Conductor Material: Sol Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Gray
Insulation: Polyethylene
Rating: CMR/CMG
Nominal OD: 0.590 in. (14.98mm)
Temperature Rating: 75°C
Length: 5000 ft. (1524m)
Package: Reel
Approval Listings: UL Type CMR/CMG, C(UL) Type CMR/CMG

Paired-Conductor Cable, Shielded: Type - Transport System Cable; Conductor Count - 28-Pair; Conductor Size - 22 AWG; Shield Material - Alum-Polyester; Conductor Material - Sol Tinned Cu; Voltage - 300V; Jacket Material - PVC; Jacket Color - Gray; Insulation - Polyethylene; Rating - CMR/CMG; Nominal OD - 0.590 in. (14.98mm); Temperature Rating - 75 deg C; Length - feet - 5000-ft; Length - meters - 1524m; Package - Reel; Approval Listings - UL Type CMR/CMG, C(UL) Type CMR/CMG