Menu Search

BELDEN #1000A

Thermocouple Extension Cable Foil Shield 1-Pair 16 AWG

SKU: 49100097469
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermocouple Extension Cable
Conductor Count: 1 Pair
Conductor Size: 16 AWG
Shield Type: Foil Shield
Shield Material: Alum Foil Polyester 100%
Conductor Material: Sol Iron and Constantan
Jacket Material: PVC
Insulation: PVC
Rating: CMG
Conductor Strands: Solid
Nominal OD: 0.248 in (6.29mm)
Temperature Rating: 221°F (105°C)
Approval Listings: NEC Type PLTC/ITC/CMG
Description
Paired-Conductor Cable, Shielded: Type - Thermocouple Extension Cable; Conductor Count - 1-Pair; Conductor Size - 16 AWG; Shield Type - Foil Shield; Shield Material - Alum Foil Polyester 100%; Conductor Material - Sol Iron and Constantan; Jacket Material - PVC; Insulation - PVC; Rating - CMG; Conductor Strands - Solid; Nominal OD - 0.248 in (6.29mm); Temperature Rating - 105 deg C; Approval Listings - NEC Type PLTC/ITC/CMG; Additional Information - Beldfoil Shield, Tinned Cu Drain Wire
Additional Info: Beldfoil Shield, Tinned Cu Drain Wire