BELDEN #9302-0601000

Shielded Multipair Cable, 2-Pair, 22 AWG, Tinned Cu, 300V, 0.240 in. OD, 1000-ft L

SKU: 61282522726
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Multipair Shielded Cable
Conductor Count: 2 Pair
Conductor Size: 22 AWG
Shield Type: Shielded
Shield Material: Aluminum Foil-Polyester Tape
Conductor Material: Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Chrome
Insulation: PVC
Rating: CMG
Conductor Strands: 7 x 30
Nominal OD: 0.240 in. (6.20mm)
Temperature Rating: 80°C
Length: 1000 ft. (304.8m)
Description
Paired-Conductor Cable, Shielded: Type - Multipair Shielded Cable; Conductor Count - 2-Pair; Conductor Size - 22 AWG; Shield Type - Shielded; Shield Material - Aluminum Foil-Polyester Tape; Conductor Material - Tinned Cu; Voltage - 300V; Jacket Material - PVC; Jacket Color - Chrome; Insulation - PVC; Rating - CMG; Conductor Strands - 7 x 30; Nominal OD - 0.240 in. (6.20mm); Temperature Rating - 80 Deg C; Length - feet - 1000.00-ft; Length - meters - 304.8m