Menu Search
BELDEN #1033A-01010000

Power Limited Tray Cable Overall Foil Shield 2-Pair 20 AWG

SKU # 61282510504
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Limited Tray Cable
Conductor Count: 2 Pair
Conductor Size: 20 AWG
Shield Type: Overall Foil Shield
Shield Material: Alum Foil Polyester 100%
Conductor Material: Stranded Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Black
Insulation: PVC
Rating: CMG
Conductor Strands: 7 x 28
Nominal OD: 0.210 in (5.33mm)
Temperature Rating: 221°F (105°C)
Length: 10000 ft. (3048m)
Package: Reel
Approval Listings: NEC Type PLTC/ITC/CMG

Additional Info: Beldfoil Shield, Tinned Cu Drain Wire