BELDEN #1030AE-0101000

Power Limited Tray Cable Overall Foil Shield 2-Pair 16 AWG

SKU: 61282510479
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Power Limited Tray Cable
Conductor Count: 2 Pair
Conductor Size: 16 AWG
Shield Type: Overall Foil Shield
Shield Material: Alum Foil Polyester 100%
Conductor Material: Stranded Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Black
Insulation: PVC
Rating: CMG
Conductor Strands: 7 x 24
Nominal OD: 0.257 in (6.52mm)
Temperature Rating: 221°F (105°C)
Length: 1000 ft. (305m)
Package: Reel
Approval Listings: NEC Type PLTC/ITC
Description
Paired-Conductor Cable, Shielded: Type - Power Limited Tray Cable; Conductor Count - 2-Pair; Conductor Size - 16 AWG; Shield Type - Overall Foil Shield; Shield Material - Alum Foil Polyester 100%; Conductor Material - Str Bare Cu; Voltage - 300V; Jacket Material - PVC; Jacket Color - Black; Insulation - PVC; Rating - CMG; Conductor Strands - 7 x 24; Nominal OD - 0.257 in (6.52mm); Temperature Rating - 105 deg C; Length - feet - 1000-ft; Length - meters - 305m; Package - Reel; Approval Listings - NEC Type PLTC/ITC; Additional Information - Beldfoil Shield, Tinned Cu Drain Wire
Additional Info: Beldfoil Shield, Tinned Cu Drain Wire