Menu Search
Paired-Conductor Cable, Shielded Control and Instrumentation Cable Overall Foil Shield 8-Triad 20 AWG
BELDEN #1084A-0107500

Control and Instrumentation Cable Overall Foil Shield 8-Triad 20 AWG

SKU # 61282510612
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Control and Instrumentation Cable
Conductor Count: 8-Triad
Conductor Size: 20 AWG
Shield Type: Overall Foil Shield
Shield Material: Alum-Polyester 100 Percent
Conductor Material: Stranded Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Black
Insulation: PVC
Rating: CMG
Conductor Strands: 7 x 28
Nominal OD: 0.574 in. (14.60mm)
Temperature Rating: 221°F (105°C)
Length: 7500 ft. (2286m)
Package: Reel
Approval Listings: NEC Type PLTC, ITC, CMG, CEC Type CMG

Paired-Conductor Cable, Shielded: Type - Control and Instrumentation Cable; Conductor Count - 8-Triad; Conductor Size - 20 AWG; Shield Type - Overall Foil Shield; Shield Material - Alum-Polyester 100 Percent; Conductor Material - Str Bare Cu; Voltage - 300V; Jacket Material - PVC; Jacket Color - Black; Insulation - PVC; Rating - CMG; Conductor Strands - 7 x 28; Nominal OD - 0.574 in. (14.60mm); Temperature Rating - 105 deg C; Length - feet - 7500-ft; Length - meters - 2286m; Package - Reel; Approval Listings - NEC Type PLTC, ITC, CMG, CEC Type CMG; Additional Information - Beldfoil Shield. Power Limited Tray Cable

Additional Info: Beldfoil Shield. Power Limited Tray Cable