BELDEN #9365-060U1000

Control and Instrumentation Cable Overall Foil Shield 1-Triad 18 AWG

SKU: 61282523947
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Control and Instrumentation Cable
Conductor Count: 1 Triad
Conductor Size: 18 AWG
Shield Type: Overall Foil Shield
Shield Material: Alum-Polyester 100%
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Chrome
Insulation: PVC
Rating: PLTC
Conductor Strands: 19 x 30
Nominal OD: 0.245" (6.22mm)
Temperature Rating: 221°F (105°C)
Length: 1000 ft. (305m)
Package: UnReel Dispenser
Approval Listings: NEC Type PLTC/CMG/ITC. CEC Type CMG/FT4
Paired-Conductor Cable, Shielded: Type - Control and Instrumentation Cable; Conductor Count - 1-Triad; Conductor Size - 18 AWG; Shield Type - Overall Foil Shield; Shield Material - Alum-Polyester 100%; Conductor Material - Str Tinned Cu; Voltage - 300V; Jacket Material - PVC; Jacket Color - Chrome; Insulation - PVC; Rating - PLTC; Conductor Strands - 19 x 30; Nominal OD - 0.245" (6.22mm); Temperature Rating - 105 deg C; Length - feet - 1000-ft; Length - meters - 305m; Package - UnReel Dispenser; Approval Listings - NEC Type PLTC/CMG/ITC. CEC Type CMG/FT4; Additional Information - UL Instrumentation Cable. Beldfoil Shield
Additional Info: UL Instrumentation Cable. Beldfoil Shield