Menu Search

BELDEN #9316-060U1000

Control and Instrumentation Cable Overall Foil Shield 1-Pair 16 AWG

SKU: 61282522834
Manufacturer Series: 9316
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Control and Instrumentation Cable
Conductor Count: 1 Pair
Conductor Size: 16 AWG
Shield Type: Overall Foil Shield
Shield Material: Alum-Polyester 100%
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Chrome
Insulation: PVC
Rating: PLTC
Conductor Strands: 7 x 24
Nominal OD: 0.257" (6.53mm)
Temperature Rating: 221°F (105°C)
Length: 1000 ft. (305m)
Package: UnReel Dispenser
Approval Listings: NEC Type PLTC/ITC/CMG. CEC Type CMG
Description
Paired-Conductor Cable, Shielded: Type - Control and Instrumentation Cable; Conductor Count - 1-Pair; Conductor Size - 16 AWG; Shield Type - Overall Foil Shield; Shield Material - Alum-Polyester 100%; Conductor Material - Str Tinned Cu; Voltage - 300V; Jacket Material - PVC; Jacket Color - Chrome; Insulation - PVC; Rating - PLTC; Conductor Strands - 7 x 24; Nominal OD - 0.257" (6.53mm); Temperature Rating - 105 deg C; Length - feet - 1000-ft; Length - meters - 305m; Package - UnReel Dispenser; Approval Listings - NEC Type PLTC/ITC/CMG. CEC Type CMG; Additional Information - Power-Limited Tray Cable. Beldfoil Shield; Manufacturer Series - 9316
Additional Info: Power-Limited Tray Cable. Beldfoil Shield