Menu Search
Paired-Conductor Cable, Shielded Control and Instrumentation Cable Overall Foil & Braid Shield 2-Pair 22 AWG

BELDEN #3107A-0101000

Control and Instrumentation Cable Overall Foil & Braid Shield 2-Pair 22 AWG

SKU #61282514168
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 1,000 feet
Type: Control and Instrumentation Cable
Conductor Count: 2 Pair
Conductor Size: 22 AWG
Shield Type: Overall Foil & Braid Shield
Shield Material: Alum-Polyester 100%, Tinned-Cu 90%
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Black
Insulation: Polyethylene
Rating: PLTC
Conductor Strands: 7 x 30
Nominal OD: 0.356" (9.04mm)
Temperature Rating: 60°C
Length: 1000 ft. (305m)
Package: Reel
Approval Listings: EIA RS-485 Cable. NEC Type PLTC/CM. CEC Type CM/FT1

Additional Info: Beldfoil Shield, Datalene FHDPE Insulation. UV-resistant Jacket