BELDEN #9773-0601000

Control and Instrumentation Cable Individual Foil Shield 3-Pair 18 AWG

SKU: 61282525847
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Control and Instrumentation Cable
Conductor Count: 3 Pair
Conductor Size: 18 AWG
Shield Type: Individual Foil Shield
Shield Material: Alum-Polyester 100%
Conductor Material: Stranded Tinned Copper
Voltage: 30V
Jacket Material: PVC
Jacket Color: Chrome
Insulation: Polyethylene
Rating: CM
Conductor Strands: 19 x 30
Nominal OD: 0.404" (10.26mm)
Temperature Rating: 80°C
Length: 1000 ft. (305m)
Package: Reel
Paired-Conductor Cable, Shielded: Type - Control and Instrumentation Cable; Conductor Count - 3-Pair; Conductor Size - 18 AWG; Shield Type - Individual Foil Shield; Shield Material - Alum-Polyester 100%; Conductor Material - Str Tinned Cu; Voltage - 30V; Jacket Material - PVC; Jacket Color - Chrome; Insulation - Polyethylene; Rating - CM; Conductor Strands - 19 x 30; Nominal OD - 0.404" (10.26mm); Temperature Rating - 80 deg C; Length - feet - 1000-ft; Length - meters - 305m; Package - Reel; Additional Information - Beldfoil Shield, Z-Fold, Tinned Cu Drain Wire
Additional Info: Beldfoil Shield, Z-Fold, Tinned Cu Drain Wire