BELDEN #9463-J22100

Computer and Instrumentation Cable Overall Foil & Braid Shield 1-Pair 20 AWG

SKU: 61282525354
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Computer and Instrumentation Cable
Conductor Count: 1 Pair
Conductor Size: 20 AWG
Shield Type: Overall Foil & Braid Shield
Shield Material: Alum-Polyester 100%, Tinned-Cu 55%
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Strong Blue
Insulation: Polyethylene
Rating: CM
Conductor Strands: 7 x 28
Nominal OD: 0.238" (6.05mm)
Temperature Rating: 80°C
Length: 100 ft. (30.5m)
Description
Paired-Conductor Cable, Shielded: Type - Computer and Instrumentation Cable; Conductor Count - 1-Pair; Conductor Size - 20 AWG; Shield Type - Overall Foil & Braid Shield; Shield Material - Alum-Polyester 100%, Tinned-Cu 55%; Conductor Material - Str Tinned Cu; Voltage - 300V; Jacket Material - PVC; Jacket Color - Strong Blue; Insulation - Polyethylene; Rating - CM; Conductor Strands - 7 x 28; Nominal OD - 0.238" (6.05mm); Temperature Rating - 80 deg C; Length - feet - 100-ft; Length - meters - 30.5m; Additional Information - Twinaxial 78 Ohm Cable. Beldfoil Shield
Additional Info: Twinaxial 78 Ohm Cable. Beldfoil Shield