BELDEN #1058A-0107500

Communication and Control Cable Overall Foil Shield 12-Pair 20 AWG

SKU: 61282510558
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Communication and Control Cable
Conductor Count: 12 Pair
Conductor Size: 20 AWG
Shield Type: Overall Foil Shield
Shield Material: Alum-Polyester 100 Percent
Conductor Material: Stranded Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Black
Insulation: PVC
Rating: CMG
Conductor Strands: 7 x 28
Nominal OD: 0.564 in. (14.32mm)
Temperature Rating: 221°F (105°C)
Length: 7500 ft. (2286m)
Package: Reel
Approval Listings: NEC Type PLTC, ITC, CMG, CEC Type CMG
Paired-Conductor Cable, Shielded: Type - Communication and Control Cable; Conductor Count - 12-Pair; Conductor Size - 20 AWG; Shield Type - Overall Foil Shield; Shield Material - Alum-Polyester 100 Percent; Conductor Material - Str Bare Cu; Voltage - 300V; Jacket Material - PVC; Jacket Color - Black; Insulation - PVC; Rating - CMG; Conductor Strands - 7 x 28; Nominal OD - 0.564 in. (14.32mm); Temperature Rating - 105 deg C; Length - feet - 7500-ft; Length - meters - 2286m; Package - Reel; Approval Listings - NEC Type PLTC, ITC, CMG, CEC Type CMG; Additional Information - Beldfoil Shield
Additional Info: Beldfoil Shield