Menu Search
Paired-Conductor Cable, Shielded Communication and Control Cable Overall Foil Shield 1-Pair 22 AWG
BELDEN #9451-006U1000

Communication and Control Cable Overall Foil Shield 1-Pair 22 AWG

SKU # 61282525264
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 1,000 feet
Unable to add item to cart. Please try again.
Type: Communication and Control Cable
Conductor Count: 1 Pair
Conductor Size: 22 AWG
Shield Type: Overall Foil Shield
Shield Material: Alum-Polyester 100%
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Light Blue
Insulation: Polypropylene
Rating: CMR
Conductor Strands: 7 x 30
Nominal OD: 0.135" (3.43mm)
Temperature Rating: 75°C
Length: 1000 ft. (305m)
Package: Reel
Approval Listings: NEC Type CMR. CEC Type CMG/FT4

Additional Info: Jacket and Shield Bonded