Menu Search

BELDEN #3106A

Communication and Control Cable Overall Foil Shield 1-Pair 22 AWG

SKU: 49100097333
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Communication and Control Cable
Conductor Count: 1 Pair
Conductor Size: 22 AWG
Shield Type: Overall Foil Shield
Shield Material: Alum-Polyester 100%, Tinned-Cu 65%
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Insulation: FHDPE
Rating: CM
Conductor Strands: 7 x 30
Nominal OD: 0.300 in (7.62mm)
Temperature Rating: 60°C
Approval Listings: NEC Type CM, PLTC, CEC Type CM
Description
Paired-Conductor Cable, Shielded: Type - Communication and Control Cable; Conductor Count - 1-Pair; Conductor Size - 22 AWG; Shield Type - Overall Foil Shield; Shield Material - Alum-Polyester 100%, Tinned-Cu 65%; Conductor Material - Str Tinned Cu; Voltage - 300V; Jacket Material - PVC; Insulation - FHDPE; Rating - CM; Conductor Strands - 7 x 30; Nominal OD - 0.300 in (7.62mm); Temperature Rating - 60 deg C; Approval Listings - NEC Type CM, PLTC, CEC Type CM; Additional Information - Beldfoil Shield
Additional Info: Beldfoil Shield