Menu Search

BELDEN #3085A-5601000

Communication and Control Cable Foil and Braid Shield 1-Pair 24 AWG

SKU: 61282514099
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Communication and Control Cable
Conductor Count: 1 Pair
Conductor Size: 24 AWG
Shield Type: Foil and Braid Shield
Shield Material: Alum-Polyester 100%, Tinned-Cu 65%
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Yellow
Insulation: FPE
Rating: CMG
Conductor Strands: 19 x 36
Nominal OD: 0.280 in (7.11mm)
Temperature Rating: 75°C
Length: 1000 ft. (305m)
Package: Reel
Approval Listings: NEC Type CMG, CL2, CEC Type CMG
Description
Paired-Conductor Cable, Shielded: Type - Communication and Control Cable; Conductor Count - 1-Pair; Conductor Size - 24 AWG; Shield Type - Foil and Braid Shield; Shield Material - Alum-Polyester 100%, Tinned-Cu 65%; Conductor Material - Str Tinned Cu; Voltage - 300V; Jacket Material - PVC; Jacket Color - Yellow; Insulation - FPE; Rating - CMG; Conductor Strands - 19 x 36; Nominal OD - 0.280 in (7.11mm); Temperature Rating - 75 deg C; Length - feet - 1000-ft; Length - meters - 305m; Package - Reel; Approval Listings - NEC Type CMG, CL2, CEC Type CMG