BELDEN #658AFS-0001000

Access Control Cable Overall Foil Shield 3-Pair 22 AWG

SKU: 61282534052
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Access Control Cable
Conductor Count: 3 Pair
Conductor Size: 22 AWG
Shield Type: Overall Foil Shield
Shield Material: Alum-Polyester 100%
Conductor Material: Stranded Bare Copper
Voltage: 300V
Jacket Material: LS PVC
Insulation: LSPVC
Rating: CMP
Conductor Strands: 7 x 30
Nominal OD: 0.420" (10.66mm)
Length: 1000 ft. (305m)
Package: Reel
Approval Listings: NEC Type CMP, CEC Type CMP
Description
Paired-Conductor Cable, Shielded: Type - Access Control Cable; Conductor Count - 3-Pair; Conductor Size - 22 AWG; Shield Type - Overall Foil Shield; Shield Material - Alum-Polyester 100%; Conductor Material - Str Bare Cu; Voltage - 300V; Jacket Material - LSPVC; Insulation - LSPVC; Rating - CMP; Conductor Strands - 7 x 30; Nominal OD - 0.420" (10.66mm); Length - feet - 1000-ft; Length - meters - 305m; Package - Reel; Approval Listings - NEC Type CMP, CEC Type CMP; Additional Information - Beldfoil Shield and Flamarrest Jacket, Banana Peel No Overall Jacket, For Composite - Lock Power, Card Reader, Door Contract, REX Applications
Additional Info: Beldfoil Shield and Flamarrest Jacket, Banana Peel No Overall Jacket, For Composite - Lock Power, Card Reader, Door Contract, REX Applications