Menu Search
Paired-Conductor Cable, Shielded High Performance Cable Foil Shield 9-Pair 22 AWG

ALPHA WIRE #5489C-SL005

High Performance Cable Foil Shield 9-Pair 22 AWG

SKU #78119792226
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 100 feet
Type: High Performance Cable
Conductor Count: 9 Pair
Conductor Size: 22 AWG
Shield Type: Foil Shield
Shield Material: Alum-Mylar 25 Percent
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Slate
Insulation: PVC
Rating: CM
Conductor Strands: 7 x 30
Nominal OD: 0.372 in. (9.45mm)
Temperature Rating: 221°F (105°C)
Length: 100 ft. (30.5m)
Package: Spool
Approval Listings: CA Prop 65, CE, CSA CMG, CSA FT4, UL AWM 10002, UL AWM 2464, UL CM, UL VW-1