ALPHA WIRE #5482C-SL005

High Performance Cable Foil Shield 2-Pair 22 AWG

SKU: 78119722922
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: High Performance Cable
Conductor Count: 2 Pair
Conductor Size: 22 AWG
Shield Type: Foil Shield
Shield Material: Alum-Mylar 25 Percent
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Slate
Insulation: PVC
Rating: CM
Conductor Strands: 7 x 30
Nominal OD: 0.236 in. (5.99mm)
Temperature Rating: 221°F (105°C)
Length: 100 ft. (30.5m)
Package: Spool
Approval Listings: CA Prop 65, CE, CSA CMG, CSA FT4, UL AWM 10002, UL AWM 2464, UL CM, UL VW-1
Description
Paired-Conductor Cable, Shielded: Type - High Performance Cable; Conductor Count - 2-Pair; Conductor Size - 22 AWG; Shield Type - Foil Shield; Shield Material - Alum-Mylar 25 Percent; Conductor Material - Str Tinned Cu; Voltage - 300V; Jacket Material - PVC; Jacket Color - Slate; Insulation - PVC; Rating - CM; Conductor Strands - 7 x 30; Nominal OD - 0.236 in. (5.99mm); Temperature Rating - 105 deg C; Length - feet - 100-ft; Length - meters - 30.5m; Package - Spool; Approval Listings - CA Prop 65, CE, CSA CMG, CSA FT4, UL AWM 10002, UL AWM 2464, UL CM, UL VW-1