Menu Search
Paired-Conductor Cable, Shielded Communication and Control Cable Foil Shield 2-Pair 20 AWG
ALPHA WIRE #6032C-SL001

Communication and Control Cable Foil Shield 2-Pair 20 AWG

SKU # 78119721430
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 1,000 feet
Unable to add item to cart. Please try again.
Type: Communication and Control Cable
Conductor Count: 2 Pair
Conductor Size: 20 AWG
Shield Type: Foil Shield
Shield Material: Alum-Mylar 25 Percent
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Slate
Insulation: Polypropylene
Rating: CM
Conductor Strands: 7 x 28
Nominal OD: 0.331 in. (8.41mm)
Temperature Rating: 75°C
Length: 1000 ft. (305m)
Package: Spool
Approval Listings: CA Prop 65, CSA CMG, CSA FT4, UL AWM 2493, UL CM, UL VW-1