Menu Search
Paired-Conductor Cable, Shielded Communication and Control Cable Foil Shield 1-Pair 18 AWG
ALPHA WIRE #2241C-SL002

Communication and Control Cable Foil Shield 1-Pair 18 AWG

SKU # 78119701304
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 500 feet
Unable to add item to cart. Please try again.
Type: Communication and Control Cable
Conductor Count: 1 Pair
Conductor Size: 18 AWG
Shield Type: Foil Shield
Shield Material: Alum-Mylar 25 Percent
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Slate
Insulation: PVC
Rating: CM
Conductor Strands: 16 x 30
Nominal OD: 0.226 in. (5.74mm)
Temperature Rating: 80°C
Length: 500 ft. (152m)
Package: Spool
Approval Listings: CA Prop 65, CSA CMG, CSA FT4, UL AWM 2464, UL CM, UL VW-1