Menu Search
Paired-Conductor Cable, Shielded Communication and Control Cable Foil/Braid Shield 4-Pair 24 AWG

ALPHA WIRE #6364-SL002

Communication and Control Cable Foil/Braid Shield 4-Pair 24 AWG

SKU #78119793366
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 500 feet
Type: Communication and Control Cable
Conductor Count: 4 Pair
Conductor Size: 24 AWG
Shield Type: Foil/Braid Shield
Shield Material: Alum-Mylar 25 Percent
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Slate
Insulation: PVC
Rating: CM
Conductor Strands: 7 x 32
Nominal OD: 0.265 in. (6.73mm)
Temperature Rating: 80°C
Length: 500 ft. (152m)
Package: Spool
Approval Listings: CA Prop 65, CSA CMG, CSA FT4, UL AWM 2464, UL CM, UL VW-1