Menu Search
Paint Rollers Paint Roller Cover 9.00 in. Woven 3/4 in. Nap Rough

WOOSTER #R203.9

Super Doo-Z® Paint Roller Cover 9.00 in. Woven 3/4 in. Nap Rough

SKU #07149712092
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Paint Roller Cover
Width: 9 in.
Fabric: Woven
Roller Nap: 3/4 in. Nap
Roller Texture: Rough
Package: 12

WOOSTER R203.9 SUPER DOO-Z 3/4

Additional Info: Core Material: 2 Ply Polypropylene