Menu Search
Paint Containers-Liners-Strainers Paint Tray Steel 1 qt.

WOOSTER #R402.11

Paint Tray Steel 1 qt.

SKU #07149760181
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Paint Tray
Capacity: 1 qt.
Dimensions: LxWxD: 16.5 x 11 x 2.5 in.
Material: Steel

Paint Containers-Liners-Strainers: Type - Paint Tray; Size - Capacity - 1 qt.; Size - Dimensions - LxWxD: 16.5 x 11.0 x 2.5 in.; Material - Steel; Additional Information - Ribbed roll-off area.

Additional Info: Ribbed roll-off area.