Menu Search
CARY COMPANY #30WKPB

Paint Can, 1 Gallon, Polypropylene, Black

SKU # 40042598986
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Paint Can
Capacity: 1 gal.
Dimensions: 6.785 in. Dia. x 7.806 in. H
Material: Polypropylene
Color-Finish: Black

The 30WKPB is a 1 gallon (128 fl oz) all-plastic black paint can with ears, bail and lid. Also known as regrind paint can, an all-plastic paint can has a polypropylene body with a friction fit polypropylene lid and metal handle. All plastic paint cans are only available in black. They are dent resistant and a great alternative to standard tin paint cans. It can be used to package coatings, adhesives, mastics and other viscous products. They are commonly used for water based and latex paints.