Menu Search
WOOSTER #5378.3

Paint Brush Wall 3 in. 1/2 in. Black Polyester Plastic

SKU # 07149717303
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Paint Brush
Shape-Application: Wall
Width: 3 in.
Thickness: 1/2 in.
Brush Material: Black Polyester
Handle: Plastic
Length: 2-7/16 in.
Package: 12

WOOSTER 5378.3 PTRS CHOICE POLY

Additional Info: Tin Plated Steel Ferrule